Beli Portable Gantry Crane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp3.999.900

    KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  2. H.H.H. Pipe Jib Crane
    Mulai

    Rp28.999.900

    H.H.H. Pipe Jib Crane
    Deskripsi:
    -A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.
    atribut:
    • Rated Load: 0.15t
    • Arm Length: 1.0m
    • Pillar Mounting Portion Turning Angle: 180degree
  3. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  4. Morlift Engine Crane (Derek Otomotif)
    Mulai

    Rp4.899.900

    Morlift Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  5. Melzer Jiangsu Engine Crane (Derek Otomotif)
    Mulai

    Rp6.199.900

    Melzer Jiangsu Engine Crane (Derek Otomotif)
    atribut:
    • Lifting Range (mm): 25-2435
    • Length (mm): 1740
    • Width (mm): 1040
    • Height (mm): 1580
    • Capacity (t): 2
  6. Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Mulai

    Rp44.999.900

    Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  7. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  8. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  9. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  10. Toptul Heavy Duty Workbench (Lemari Perkakas)
    Mulai

    Rp12.999.900

    Toptul Heavy Duty Workbench (Lemari Perkakas)
    atribut:
    • Dimensions (mm): 1560x710x827
  11. Non Brand Work Bench (Meja Bengkel)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp6.599.900

    Non Brand Work Bench (Meja Bengkel)
    atribut:
    • Dimensions (mm): 1565x766x800
    • Static Capacity (kg): 1000
  12. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  13. Boxo Work Bench (Meja Bengkel)
    Mulai

    Rp12.999.900

    Boxo Work Bench (Meja Bengkel)
    Deskripsi:
    Work Bench AW6201 isSimple Working Panel
    atribut:
    • Dimensions (mm): 1565x766x800
  14. KRISBOW Mesin Bubut CNC
    Mulai

    Rp819.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
Daftar Harga Portable Gantry Crane Terbaru October 2026
KRISBOW Hydraulic Engine Crane (Derek Otomotif)Rp3.999.900
H.H.H. Pipe Jib CraneRp28.999.900
SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)Rp26.999.900
Morlift Engine Crane (Derek Otomotif)Rp4.899.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900
Melzer Jiangsu Engine Crane (Derek Otomotif)Rp6.199.900
Kennedy Engine Crane Folding Mobile (Derek Otomotif)Rp44.999.900
Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)Rp6.499.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
KRISBOW Work Table (Meja Kerja Bengkel)Rp7.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)